10LF050X3/8
Description
10LF050X3/8 TIMING PULLEY ; 3/8" BORE 1/2" WD 3/8" PIT L
Part # 1054394
BDI # 324823
Features
Pitch Diameter - Inch:
1.194
Flange Outside Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.164
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
30.328
Mounting Method:
Finished Bore
28-3M09-6FA3
Description
28-3M09-6FA3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/4" BORE ALUM 28T
Part # 28-3M09-6FA3
BDI # 21505868
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore
PLB3-020SF09-1/4
Description
PLB3-020SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54595
BDI # 173605
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
PLB3-028SF09-1/4
Description
PLB3-028SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54601
BDI # 173611
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore
PLB3-025SF09-3/8
Description
PLB3-025SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54600
BDI # 173610
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Finished Bore