63-14MX20-3525
Description
63-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 63T
Part # 63-14MX20-3525
BDI # 22730274
Features
Pitch Diameter - Inch:
11.063
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
10.945
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
281
Mounting Method:
Bushed
140-14MX20-3525
Description
140-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 140T
Part # 140-14MX20-3525
BDI # 22704320
Features
Pitch Diameter - Inch:
24.567
Inch - Metric:
Metric
Outside Diameter - Inch:
24.453
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
624
Mounting Method:
Bushed
Belt Width - Millimeter:
20
60-14MX20-3525
Description
60-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 60T
Part # 60-14MX20-3525
BDI # 22727392
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed
67-14MX68-3525
Description
67-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 67T
Part # 67-14MX68-3525
BDI # 22733047
Features
Pitch Diameter - Inch:
11.772
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.646
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
299
Mounting Method:
Bushed
71-14MX37-3525
Description
71-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 71T
Part # 71-14MX37-3525
BDI # 22737906
Features
Pitch Diameter - Inch:
12.441
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.346
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
316
Mounting Method:
Bushed