192-14P170-6050
Description
192-14P170-6050 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 192T
Part # 192-14P170-6050
BDI # 22718884
Features
Pitch Diameter - Inch:
33.701
Inch - Metric:
Metric
Outside Diameter - Inch:
33.575
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
856
Mounting Method:
Bushed
Belt Width - Millimeter:
170
168-14P170-6050
Description
168-14P170-6050 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 168T
Part # 168-14P170-6050
BDI # 22710495
Features
Pitch Diameter - Inch:
29.488
Inch - Metric:
Metric
Outside Diameter - Inch:
29.366
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type D2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
749
Mounting Method:
Bushed
Belt Width - Millimeter:
170
200-14MX90-6050
Description
200-14MX90-6050 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 200T
Part # 200-14MX90-6050
BDI # 22721824
Features
Pitch Diameter - Inch:
35.079
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
891
Mounting Method:
Bushed
Belt Width - Millimeter:
90
216-14P115-6050
Description
216-14P115-6050 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 216T
Part # 216-14P115-6050
BDI # 22687224
Features
Pitch Diameter - Inch:
37.913
Inch - Metric:
Metric
Outside Diameter - Inch:
37.787
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
963
Mounting Method:
Bushed
Belt Width - Millimeter:
115
180-14MX90-6050
Description
180-14MX90-6050 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 180T
Part # 180-14MX90-6050
BDI # 22715391
Features
Pitch Diameter - Inch:
31.575
Inch - Metric:
Metric
Outside Diameter - Inch:
31.469
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
802
Mounting Method:
Bushed
Belt Width - Millimeter:
90