168-14P170-6050
Description
168-14P170-6050 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 168T
Part # 168-14P170-6050
BDI # 22710495
Features
Pitch Diameter - Inch:
29.488
Inch - Metric:
Metric
Outside Diameter - Inch:
29.366
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type D2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
749
Mounting Method:
Bushed
Belt Width - Millimeter:
170
140-14MX125-6050
Description
140-14MX125-6050 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 140T
Part # 140-14MX125-6050
BDI # 22704316
Features
Pitch Diameter - Inch:
24.567
Inch - Metric:
Metric
Outside Diameter - Inch:
24.453
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
624
Mounting Method:
Bushed
Belt Width - Millimeter:
125
144-14P170-6050
Description
144-14P170-6050 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 144T
Part # 144-14P170-6050
BDI # 22705131
Features
Pitch Diameter - Inch:
25.276
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
642
Mounting Method:
Bushed
Belt Width - Millimeter:
170