224-14MX125-7060
Description
224-14MX125-7060 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 224T
Part # 224-14MX125-7060
BDI # 22687918
Features
Pitch Diameter - Inch:
39.291
Inch - Metric:
Metric
Outside Diameter - Inch:
39.189
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
998
Mounting Method:
Bushed
Belt Width - Millimeter:
125
200-14MX125-7060
Description
200-14MX125-7060 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 200T
Part # 200-14MX125-7060
BDI # 22721801
Features
Pitch Diameter - Inch:
35.079
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
891
Mounting Method:
Bushed
Belt Width - Millimeter:
125