19-5MX25-6FS3
Description
19-5MX25-6FS3 TIMING PULLEY ; 5MM PIT 25MM W 1/4" MPB STEEL 19T
Part # 19-5MX25-6FS3
BDI # 22719857
Features
Pitch Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
36.525
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
30
Mounting Method:
Rough Bore
19H300-6FS8
Description
19H300-6FS8 TIMING PULLEY ; 1/2" PIT 3" BELT W 3/4" BORE STEEL 19T
Part # 19H300-6FS8
BDI # 22720654
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Rough Bore
40T10/19-2
Description
40T10/19-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 19 TEETH ALUMINUM
Part # 40T10/19-2
BDI # 22719114
Features
Pitch Diameter - Inch:
2.362
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.303
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
60
Mounting Method:
Rough Bore
21T5/19-2
Description
21T5/19-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 19 TEETH ALUMINUM
Part # 21T5/19-2
BDI # 22687498
Features
Pitch Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.154
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
30
Mounting Method:
Rough Bore
66T10/19-2
Description
66T10/19-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 19 TEETH ALUMINUM
Part # 66T10/19-2
BDI # 22732806
Features
Pitch Diameter - Inch:
2.362
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.303
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Type 6F | 10MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
60
Mounting Method:
Rough Bore