Page 1 of 3

Next

Compare
21H150-6FS8

COMPARE

21H150-6FS8

Description
21H150-6FS8 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W 3/4" BORE STL 21T

B & B MANUFACTURING

Part # 21H150-6FS8

BDI # 22687398

Features

Pitch Diameter - Inch: 3.342
Flange Outside Diameter - Millimeter: 90.78
Inch - Metric: Inch
Outside Diameter - Inch: 3.288
Face Width - Millimeter: 46.025

Face Width - Inch: 1.812
Belt Pitch: 1/2 Inch
Other Features: Type 6F | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 84.887
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
21L050-6FS6

COMPARE

21L050-6FS6

Description
21L050-6FS6 TIMING PULLEY ; 3/8" PIT 1/2" W 1/2" BORE STEEL 21T

B & B MANUFACTURING

Part # 21L050-6FS6

BDI # 22687416

Features

Pitch Diameter - Inch: 2.507
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Inch
Outside Diameter - Inch: 2.477
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Other Features: Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 63.678
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
21-5P25-6FS3

COMPARE

21-5P25-6FS3

Description
21-5P25-6FS3 TIMING PULLEY ; 5MM PIT 25MM W STEEL 1/4" BORE 21T

B & B MANUFACTURING

Part # 21-5P25-6FS3

BDI # 22687186

Features

Pitch Diameter - Inch: 1.299
Flange Outside Diameter - Millimeter: 38.887
Inch - Metric: Metric
Outside Diameter - Inch: 1.272
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
21XL037-6FS3

COMPARE

21XL037-6FS3

Description
21XL037-6FS3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE STEEL 21T

B & B MANUFACTURING

Part # 21XL037-6FS3

BDI # 22687552

Features

Pitch Diameter - Inch: 1.337
Flange Outside Diameter - Millimeter: 39.7
Inch - Metric: Inch
Outside Diameter - Inch: 1.317
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 33.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
21-5P15-6FS3

COMPARE

21-5P15-6FS3

Description
21-5P15-6FS3 TIMING PULLEY ; 5MM PIT 15MM W STEEL 1/4" BORE 21T

B & B MANUFACTURING

Part # 21-5P15-6FS3

BDI # 22687184

Features

Pitch Diameter - Inch: 1.299
Flange Outside Diameter - Millimeter: 38.887
Inch - Metric: Metric
Outside Diameter - Inch: 1.272
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY