26L100-6FA6
Description
26L100-6FA6 TIMING PULLEY ; 3/8" PIT 1" BELT W 1/2" BORE ALUM 26T
Part # 26L100-6FA6
BDI # 22697008
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Finished Bore
26XH400-6FS10
Description
26XH400-6FS10 TIMING PULLEY ; 7/8" PITCH 4" BELT W 1" BORE STEEL 26T
Part # 26XH400-6FS10
BDI # 22697112
Features
Pitch Diameter - Inch:
7.242
Flange Outside Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 6F | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
183.947
Mounting Method:
Rough Bore
26XHQ200
Description
26XHQ200 TIMING PULLEY ; 7/8" PIT 2" BELT W Q1 BUSHED CI 26T
Part # 26XHQ200
BDI # 22697116
Features
Pitch Diameter - Inch:
7.242
Flange Outside Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 10 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
183.947
Mounting Method:
Bushed
26LH075
Description
26LH075 TIMING PULLEY ; 3/8" PIT 3/4" PIT H BUSHED CAST IRON 26T
Part # 26LH075
BDI # 22697028
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Bushed
26XL037-6FA3
Description
26XL037-6FA3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 26T
Part # 26XL037-6FA3
BDI # 22697144
Features
Pitch Diameter - Inch:
1.655
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
1.635
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
42.037
Mounting Method:
Finished Bore