32XL037-6FA6
Description
32XL037-6FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 32T
Part # 32XL037-6FA6
BDI # 21546304
Features
Pitch Diameter - Inch:
2.037
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Finished Bore
QD32XH200
Description
QD32XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI E BUSHED 32T
Part # QD32XH200
BDI # 22736951
Features
Pitch Diameter - Inch:
8.913
Flange Outside Diameter - Millimeter:
239.725
Inch - Metric:
Inch
Outside Diameter - Inch:
8.803
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
226.39
Mounting Method:
Bushed
32-8P50-1210
Description
32-8P50-1210 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 32T
Part # 32-8P50-1210
BDI # 22706227
Features
Pitch Diameter - Inch:
3.228
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
82
Mounting Method:
Bushed
32XL037-3FA7
Description
32XL037-3FA7 TIMING PULLEY ; 0.200" PIT 3/8" W 5/8" BORE ALUM 32T
Part # 32XL037-3FA7
BDI # 22707387
Features
Pitch Diameter - Inch:
2.037
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Finished Bore
32-8MXF62X1-3/8
Description
32-8MXF62X1-3/8 TIMING PULLEY ; 8MM PIT 62MM W 1-3/8" BORE CI 32T
Part # 32-8MXF62X1-3/8
BDI # 22706184
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore