TL36L075
Description
TL36L075 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 36T
Part # TL36L075
BDI # 22739031
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
36LH100
Description
36LH100 TIMING PULLEY ; 3/8" PIT 1" W H BUSHED CAST IRON 36T
Part # 36LH100
BDI # 22712693
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
36HQ300
Description
36HQ300 TIMING PULLEY ; 1/2" PIT 3" BELT W Q2 BUSHED CI 36T
Part # 36HQ300
BDI # 22712649
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
87.325
Face Width - Inch:
3.438
Belt Pitch:
1/2 Inch
Other Features:
Type 11 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
36-5P15-1108
Description
36-5P15-1108 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 36T
Part # 36-5P15-1108
BDI # 22712295
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
57
Mounting Method:
Bushed
TL36L050
Description
TL36L050 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 36T
Part # TL36L050
BDI # 22739029
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 8F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed