75LT187-6A5
Description
75LT187-6A5 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/8" BORE ALUM 75T
Part # 75LT187-6A5
BDI # 22727089
Features
Pitch Diameter - Inch:
1.948
Inch - Metric:
Inch
Outside Diameter - Inch:
1.928
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
49.479
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
75LT312-6A5
Description
75LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 75T
Part # 75LT312-6A5
BDI # 22727098
Features
Pitch Diameter - Inch:
1.948
Inch - Metric:
Inch
Outside Diameter - Inch:
1.928
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
49.479
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
75-8MX62-3020
Description
75-8MX62-3020 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 75T
Part # 75-8MX62-3020
BDI # 22727052
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
199.822
Inch - Metric:
Metric
Outside Diameter - Inch:
7.457
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
191
Mounting Method:
Bushed
75-8MX36-2517
Description
75-8MX36-2517 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 75T
Part # 75-8MX36-2517
BDI # 22727046
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
199.822
Inch - Metric:
Metric
Outside Diameter - Inch:
7.457
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
191
Mounting Method:
Bushed
75LT187-6A3
Description
75LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 75T
Part # 75LT187-6A3
BDI # 22727085
Features
Pitch Diameter - Inch:
1.948
Inch - Metric:
Inch
Outside Diameter - Inch:
1.928
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
49.479
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775