Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.318
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
14MX43S90-3525
Description
14MX43S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 43T 7.54" PD 90MMW BORED 3525 BUSH
Part # 14MX43S90-3525
BDI # 21977578
Features
Pitch Diameter - Inch:
0.297
Flange Outside Diameter - Millimeter:
8.04
Inch - Metric:
Metric
Outside Diameter - Inch:
0.293
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.544
Mounting Method:
Bushed
14MX-43S-90
Description
14MX-43S-90 SYNCHRONOUS PULLEY ; 14MM P 43T 90MM W BORED FOR 3525 BUSH
Part # 77199043
BDI # 1094956
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
14MX43S90-3525
Description
14MX43S90-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756494
Part # 14MX43S90-3525
BDI # 24301958
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed