P80-20M-290
Description
P80-20M-290 SYNCHRONOUS PULLEY ; 80GROVES 20MM P 290MM W
Part # 78824072
BDI # 1125895
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
530.225
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
517.398
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
529.996
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577455
Pitch Diameter - Millimeter:
509.295
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
530.098
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
529.996
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577398
Pitch Diameter - Millimeter:
509.295