Page 1 of 2

Next

Compare
W-75S-MPB

COMPARE

W-75S-MPB

Description
W-75S-MPB SYNCHRONOUS PULLEY ; 8MM PITCH 75 TEETH 1.26IN BELT WD

CONTINENTAL

Part # 20038878

BDI # 397386

Features

Pitch Diameter - Inch: 7.519
Inch - Metric: Metric
Outside Diameter - Inch: 7.465
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 190.983
Mounting Method: Rough Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
75LT187-6A5

COMPARE

75LT187-6A5

Description
75LT187-6A5 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/8" BORE ALUM 75T

B & B MANUFACTURING

Part # 75LT187-6A5

BDI # 22727089

Features

Pitch Diameter - Inch: 1.948
Inch - Metric: Inch
Outside Diameter - Inch: 1.928
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 0.082 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 49.479
Mounting Method: Finished Bore
Belt Width - Millimeter: 4.775

Price Inventory : Available to order
Loading Price
QTY
75LT312-6A5

COMPARE

75LT312-6A5

Description
75LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 75T

B & B MANUFACTURING

Part # 75LT312-6A5

BDI # 22727098

Features

Pitch Diameter - Inch: 1.948
Inch - Metric: Inch
Outside Diameter - Inch: 1.928
Face Width - Millimeter: 22.225
Face Width - Inch: 0.875

Belt Pitch: 0.082 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 49.479
Mounting Method: Finished Bore
Belt Width - Millimeter: 7.938

Price Inventory : Available to order
Loading Price
QTY
W-75S-SLB

COMPARE

W-75S-SLB

Description
W-75S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20133192

BDI # 409701

Features

Pitch Diameter - Inch: 7.519
Inch - Metric: Metric
Outside Diameter - Inch: 7.465
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576988
Pitch Diameter - Millimeter: 190.983
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
75LT187-6A3

COMPARE

75LT187-6A3

Description
75LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 75T

B & B MANUFACTURING

Part # 75LT187-6A3

BDI # 22727085

Features

Pitch Diameter - Inch: 1.948
Inch - Metric: Inch
Outside Diameter - Inch: 1.928
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 0.082 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 49.479
Mounting Method: Finished Bore
Belt Width - Millimeter: 4.775

Price Inventory : Available to order
Loading Price
QTY