60LP100

COMPARE

60LP100

Description
60LP100 TIMING PULLEY ; GEARBELT

BROWNING

Part # 1056712

BDI # 325179

Features

Pitch Diameter - Inch: 7.162
Inch - Metric: Inch
Outside Diameter - Inch: 7.132
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 3/8 Inch
Other Features: Light | Split Taper Bushing | Type 13
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
60LP075

COMPARE

60LP075

Description
60LP075 TIMING PULLEY ; NON-RETURNABLE GEARBELT

BROWNING

Part # 1056431

BDI # 325178

Features

Pitch Diameter - Inch: 7.162
Inch - Metric: Inch
Outside Diameter - Inch: 7.132
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Light | Split Taper Bushing | Type 13
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
60LP100

COMPARE

60LP100

Description
60LP100 TIMING PULLEY ; 3/8" PIT 1" W P1 BUSHED CAST IRON 60T

B & B MANUFACTURING

Part # 60LP100

BDI # 22728548

Features

Pitch Diameter - Inch: 7.162
Inch - Metric: Inch
Outside Diameter - Inch: 7.132
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 3/8 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
60LP075

COMPARE

60LP075

Description
60LP075 TIMING PULLEY ; 3/8" PIT 3/4" W P1 BUSHED CAST IRON 60T

B & B MANUFACTURING

Part # 60LP075

BDI # 22728542

Features

Pitch Diameter - Inch: 7.162
Inch - Metric: Inch
Outside Diameter - Inch: 7.132
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
60LP050

COMPARE

60LP050

Description
60LP050 TIMING PULLEY ; 3/8" PIT 1/2" W P1 BUSHED CAST IRON 60T

B & B MANUFACTURING

Part # 60LP050

BDI # 22728537

Features

Pitch Diameter - Inch: 7.162
Inch - Metric: Inch
Outside Diameter - Inch: 7.132
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 3/8 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY