Page 1 of 2

Next

Compare
P1448M20-SF

COMPARE

P1448M20-SF

Description
P1448M20-SF SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P1448M20-SF

BDI # 610069

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.388
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577488
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P1448M30-SF

COMPARE

P1448M30-SF

Description
P1448M30-SF SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30

MARTIN SPROCKET & GR

Part # P1448M30-SF

BDI # 610070

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577577
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W1448M22-SF

COMPARE

W1448M22-SF

Description
W1448M22-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W1448M22-SF

BDI # 612881

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578020
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W1448M22-SF

COMPARE

W1448M22-SF

Description
W1448M22-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756202

TIMKEN

Part # W1448M22-SF

BDI # 24304084

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
P1448M30-SF

COMPARE

P1448M30-SF

Description
P1448M30-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755810

TIMKEN

Part # P1448M30-SF

BDI # 24302866

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY