QD25XH300

COMPARE

QD25XH300

Description
QD25XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SF BUSHED 25T

B & B MANUFACTURING

Part # QD25XH300

BDI # 22736485

Features

Pitch Diameter - Inch: 6.963
Flange Outside Diameter - Millimeter: 184.15
Inch - Metric: Inch
Outside Diameter - Inch: 6.853
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 176.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD25XH200

COMPARE

QD25XH200

Description
QD25XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI SF BUSHED 25T

B & B MANUFACTURING

Part # QD25XH200

BDI # 22736479

Features

Pitch Diameter - Inch: 6.963
Flange Outside Diameter - Millimeter: 184.15
Inch - Metric: Inch
Outside Diameter - Inch: 6.853
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 7/8 Inch
Other Features: Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 176.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY