P26-8MGT-20
Description
P26-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082026
BDI # 1125576
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
P26-8M-30 X 1/2 MPB HT
Description
P26-8M-30 X 1/2 MPB HT SYNCH SPROCKET ; NON RETURNABLE
Part # 110722
BDI # 254569
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
73.8
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578310
Pitch Diameter - Millimeter:
66.21
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578309
Pitch Diameter - Millimeter:
66.21