Page 1 of 5

Next

Compare
F168-14M55-F

COMPARE

F168-14M55-F

Description
F168-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 168T

B & B MANUFACTURING

Part # F168-14M55-F

BDI # 22732491

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
168-14P115-4545

COMPARE

168-14P115-4545

Description
168-14P115-4545 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 168T

B & B MANUFACTURING

Part # 168-14P115-4545

BDI # 22710491

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
168-14P55-3020

COMPARE

168-14P55-3020

Description
168-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 168T

B & B MANUFACTURING

Part # 168-14P55-3020

BDI # 22710502

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
168-14MX20-3525

COMPARE

168-14MX20-3525

Description
168-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 168T

B & B MANUFACTURING

Part # 168-14MX20-3525

BDI # 22710475

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 34.519
Face Width - Inch: 1.359

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
168-14MX68-4535

COMPARE

168-14MX68-4535

Description
168-14MX68-4535 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 168T

B & B MANUFACTURING

Part # 168-14MX68-4535

BDI # 22710483

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 84.531
Face Width - Inch: 3.328

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY