Page 1 of 2

Next

Compare
224-14MX20-4030

COMPARE

224-14MX20-4030

Description
224-14MX20-4030 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 224T

B & B MANUFACTURING

Part # 224-14MX20-4030

BDI # 22687920

Features

Pitch Diameter - Inch: 39.291
Inch - Metric: Metric
Outside Diameter - Inch: 39.189
Face Width - Millimeter: 34.519
Face Width - Inch: 1.359

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 998
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
224-14MX90-6050

COMPARE

224-14MX90-6050

Description
224-14MX90-6050 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 224T

B & B MANUFACTURING

Part # 224-14MX90-6050

BDI # 22687926

Features

Pitch Diameter - Inch: 39.291
Inch - Metric: Metric
Outside Diameter - Inch: 39.189
Face Width - Millimeter: 106.756
Face Width - Inch: 4.203

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 998
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
224-14MX68-5040

COMPARE

224-14MX68-5040

Description
224-14MX68-5040 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 224T

B & B MANUFACTURING

Part # 224-14MX68-5040

BDI # 22687924

Features

Pitch Diameter - Inch: 39.291
Inch - Metric: Metric
Outside Diameter - Inch: 39.189
Face Width - Millimeter: 84.531
Face Width - Inch: 3.328

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 998
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
224-14MX37-4030

COMPARE

224-14MX37-4030

Description
224-14MX37-4030 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 224T

B & B MANUFACTURING

Part # 224-14MX37-4030

BDI # 22687922

Features

Pitch Diameter - Inch: 39.291
Inch - Metric: Metric
Outside Diameter - Inch: 39.189
Face Width - Millimeter: 52.4
Face Width - Inch: 2.063

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 998
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
224-14MX125-7060

COMPARE

224-14MX125-7060

Description
224-14MX125-7060 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 224T

B & B MANUFACTURING

Part # 224-14MX125-7060

BDI # 22687918

Features

Pitch Diameter - Inch: 39.291
Inch - Metric: Metric
Outside Diameter - Inch: 39.189
Face Width - Millimeter: 142.469
Face Width - Inch: 5.609

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 998
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY