21-5P15-6FS3
Description
21-5P15-6FS3 TIMING PULLEY ; 5MM PIT 15MM W STEEL 1/4" BORE 21T
Part # 21-5P15-6FS3
BDI # 22687184
Features
Pitch Diameter - Inch:
1.299
Flange Outside Diameter - Millimeter:
38.887
Inch - Metric:
Metric
Outside Diameter - Inch:
1.272
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
33
Mounting Method:
Rough Bore
21-5P25-6FS3
Description
21-5P25-6FS3 TIMING PULLEY ; 5MM PIT 25MM W STEEL 1/4" BORE 21T
Part # 21-5P25-6FS3
BDI # 22687186
Features
Pitch Diameter - Inch:
1.299
Flange Outside Diameter - Millimeter:
38.887
Inch - Metric:
Metric
Outside Diameter - Inch:
1.272
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
33
Mounting Method:
Rough Bore
21-5MX15-6FS3
Description
21-5MX15-6FS3 TIMING PULLEY ; 5MM PIT 15MM W 1/4" MPB STEEL 21T
Part # 21-5MX15-6FS3
BDI # 22687112
Features
Pitch Diameter - Inch:
1.299
Flange Outside Diameter - Millimeter:
38.887
Inch - Metric:
Metric
Outside Diameter - Inch:
1.272
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
33
Mounting Method:
Rough Bore
21-5MX25-6FS3
Description
21-5MX25-6FS3 TIMING PULLEY ; 5MM PIT 25MM W 1/4" MPB STEEL 21T
Part # 21-5MX25-6FS3
BDI # 22687116
Features
Pitch Diameter - Inch:
1.299
Flange Outside Diameter - Millimeter:
38.887
Inch - Metric:
Metric
Outside Diameter - Inch:
1.272
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
33
Mounting Method:
Rough Bore