Page 1 of 4

Next

Compare
168-14MX125-7060

COMPARE

168-14MX125-7060

Description
168-14MX125-7060 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 168T

B & B MANUFACTURING

Part # 168-14MX125-7060

BDI # 22710471

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 142.469
Face Width - Inch: 5.609

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
168-14P40-3020

COMPARE

168-14P40-3020

Description
168-14P40-3020 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 168T

B & B MANUFACTURING

Part # 168-14P40-3020

BDI # 22710499

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 54.102
Face Width - Inch: 2.13

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
168-14P85-4040

COMPARE

168-14P85-4040

Description
168-14P85-4040 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 168T

B & B MANUFACTURING

Part # 168-14P85-4040

BDI # 22710506

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
168-14MX37-4030

COMPARE

168-14MX37-4030

Description
168-14MX37-4030 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 168T

B & B MANUFACTURING

Part # 168-14MX37-4030

BDI # 22710479

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 52.4
Face Width - Inch: 2.063

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
168-14P170-6050

COMPARE

168-14P170-6050

Description
168-14P170-6050 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 168T

B & B MANUFACTURING

Part # 168-14P170-6050

BDI # 22710495

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 187.452
Face Width - Inch: 7.38

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY