Page 1 of 162

Next

Compare
QDBJS-1.8750-SS

COMPARE

QDBJS-1.8750-SS

Description
QDBJS-1.8750-SS QUICK-DETACH BUSHING ; JS STYLE 1.875" BORE SS

PCI

Part # QDBJS-1.8750-SS

BDI # 22973530

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.148
Length Thru Bore - Millimeter: 85.725
Length Thru Bore - Inch: 3.375
Outside Diameter - Millimeter: 130.759

Bore - Millimeter: 47.625
Bore - Inch: 1.875
Other Features: 3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series: JS

Price Inventory : Available to order
Loading Price
QTY
TLB3535-3.5000-SS

COMPARE

TLB3535-3.5000-SS

Description
TLB3535-3.5000-SS TAPERED BUSHING ; 3535 STYLE 3.5" BORE SS

PCI

Part # TLB3535-3.5000-SS

BDI # 22974460

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 88.9
Bore - Inch: 3.5
Other Features: 1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 3.50IN Total Length | 4.828IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series: 3535

Price Inventory : Available to order
Loading Price
QTY
QDBJA-0.9375-SS

COMPARE

QDBJA-0.9375-SS

Description
QDBJA-0.9375-SS QUICK-DETACH BUSHING ; JA STYLE 0.9375" BORE - SS

PCI

Part # QDBJA-0.9375-SS

BDI # 22973510

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 23.825
Bore - Inch: 0.938
Other Features: 3/4IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 1.656IN Bolt Circle Diameter | 3 Number Of Screws | 10-24 Screw Size | Conventional Mounting
Bushing Series: JA

Price Inventory : Available to order
Loading Price
QTY
QDBJA-1.0000-SS

COMPARE

QDBJA-1.0000-SS

Description
QDBJA-1.0000-SS QUICK-DETACH BUSHING ; JA STYLE 1" BORE SS

PCI

Part # QDBJA-1.0000-SS

BDI # 22973512

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 25.4
Bore - Inch: 1
Other Features: 3/4IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 1.656IN Bolt Circle Diameter | 3 Number Of Screws | 10-24 Screw Size | Conventional Mounting
Bushing Series: JA

Price Inventory : Available to order
Loading Price
QTY
QDBJA-1.1875-SS

COMPARE

QDBJA-1.1875-SS

Description
QDBJA-1.1875-SS QUICK-DETACH BUSHING ; JA STYLE 1.1875" BORE - SS

PCI

Part # QDBJA-1.1875-SS

BDI # 22973516

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 30.175
Bore - Inch: 1.188
Other Features: 3/4IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 1.656IN Bolt Circle Diameter | 3 Number Of Screws | 10-24 Screw Size | Conventional Mounting
Bushing Series: JA

Price Inventory : Available to order
Loading Price
QTY