Page 1 of 153

Next

Compare
QDBJS-1.5000-SS

COMPARE

QDBJS-1.5000-SS

Description
QDBJS-1.5000-SS QUICK-DETACH BUSHING ; JS STYLE 1.5" BORE SS

PCI

Part # QDBJS-1.5000-SS

BDI # 22973524

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.148
Length Thru Bore - Millimeter: 85.725
Length Thru Bore - Inch: 3.375
Outside Diameter - Millimeter: 130.759

Bore - Millimeter: 38.1
Bore - Inch: 1.5
Other Features: 3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series: JS

Price Inventory : Available to order
Loading Price
QTY
QDBJS-1.7500-SS

COMPARE

QDBJS-1.7500-SS

Description
QDBJS-1.7500-SS QUICK-DETACH BUSHING ; JS STYLE 1.75" BORE SS

PCI

Part # QDBJS-1.7500-SS

BDI # 22973528

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.148
Length Thru Bore - Millimeter: 85.725
Length Thru Bore - Inch: 3.375
Outside Diameter - Millimeter: 130.759

Bore - Millimeter: 44.45
Bore - Inch: 1.75
Other Features: 3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series: JS

Price Inventory : Available to order
Loading Price
QTY
QDBJA-20MM-SS

COMPARE

QDBJA-20MM-SS

Description
QDBJA-20MM-SS QUICK-DETACH BUSHING ; JA STYLE 20MM BORE - STAINLESS STEEL

PCI

Part # QDBJA-20MM-SS

BDI # 22973520

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 20
Bore - Inch: 0.787
Other Features: 3/4IN Taper Per Foot | 300 Stainless Steel Material | 25.4MM Total Length | 42.062MM Bolt Circle Diameter | 3 Number Of Screws | 10-24 Screw Size | Conventional Mounting
Bushing Series: JA

Price Inventory : Available to order
Loading Price
QTY
QDBJS-1.6250-SS

COMPARE

QDBJS-1.6250-SS

Description
QDBJS-1.6250-SS QUICK-DETACH BUSHING ; JS STYLE 1.625" BORE SS

PCI

Part # QDBJS-1.6250-SS

BDI # 22973526

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.148
Length Thru Bore - Millimeter: 85.725
Length Thru Bore - Inch: 3.375
Outside Diameter - Millimeter: 130.759

Bore - Millimeter: 41.275
Bore - Inch: 1.625
Other Features: 3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series: JS

Price Inventory : Available to order
Loading Price
QTY
QDBSDS-0.9375-SS

COMPARE

QDBSDS-0.9375-SS

Description
QDBSDS-0.9375-SS QUICK-DETACH BUSHING ; SDS STYLE 0.9375" BORE - SS

PCI

Part # QDBSDS-0.9375-SS

BDI # 22973712

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 34.925
Length Thru Bore - Inch: 1.375
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 23.825
Bore - Inch: 0.938
Other Features: 3/4IN Taper Per Foot | 300 Stainless Steel Material | 1.313IN Total Length | 2.688IN Bolt Circle Diameter | 3 Number Of Screws | 1/4IN Screw Size | Conventional Mounting
Bushing Series: SDS

Price Inventory : Available to order
Loading Price
QTY