SAD6TE60SB-2PL4
Description
SAD6TE60SB-2PL4 TROUGHING SMART ROLLER ; 60" BELT W 6" RLR
Part # SAD6TE60SB-2PL4
BDI # 23146517
Features
Roller Width - Inch:
21.75
Roller Width - Millimeter:
552.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1524
Product Name:
Roller
SAD6FL54SB-2PL4
Description
SAD6FL54SB-2PL4 FLAT RETURN SMART ROLLER ; 54" BELT W 6" RLR
Part # SAD6FL54SB-2PL4
BDI # 23140100
Features
Roller Width - Inch:
57.375
Roller Width - Millimeter:
1457.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1371.6
Product Name:
Roller
SAD6TE36SB-2PL4
Description
SAD6TE36SB-2PL4 TROUGHING SMART ROLLER ; 36" BELT W 6" RLR
Part # SAD6TE36SB-2PL4
BDI # 23146420
Features
Roller Width - Inch:
13.25
Roller Width - Millimeter:
336.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
914.4
Product Name:
Roller
SAD6TE30SB-6PL4
Description
SAD6TE30SB-6PL4 TROUGHING SMART ROLLER ; 30" BELT W 6" RLR
Part # SAD6TE30SB-6PL4
BDI # 23146403
Features
Roller Width - Inch:
11.125
Roller Width - Millimeter:
282.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
762
Product Name:
Roller
SAD6FL48SB-2PL4
Description
SAD6FL48SB-2PL4 FLAT RETURN SMART ROLLER ; 48" BELT W 6" RLR
Part # SAD6FL48SB-2PL4
BDI # 23140076
Features
Roller Width - Inch:
51.375
Roller Width - Millimeter:
1304.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1219.2
Product Name:
Roller