D5-FLI-72SB
Description
D5-FLI-72SB FLAT CARRIER ROLLER ; RBR DISC 72" BELT W 5" RLR
Part # D5-FLI-72SB
BDI # 23146320
Features
Roller Width - Inch:
73.875
Roller Width - Millimeter:
1876.425
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
D6-39LSI-72
Description
D6-39LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 6" RLR 39DEG
Part # D6-39LSI-72
BDI # 23146942
Features
Roller Width - Inch:
73.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
2-7/16 Inch Shaft
Mounting Method:
Direct Mount
E6-47LSI-72
Description
E6-47LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 6" RLR 47DEG
Part # E6-47LSI-72
BDI # 23159842
Features
Roller Width - Inch:
74.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
E7-47LSI-72
Description
E7-47LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 7" RLR 47DEG
Part # E7-47LSI-72
BDI # 23151739
Features
Roller Width - Inch:
74.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
D5-FRD-72SB-1
Description
D5-FRD-72SB-1 FLAT CARRIER IDLER ; RBR DISC 72" BELT W 5" RLR 1-1/2"
Part # D5-FRD-72SB-1
BDI # 23144194
Features
Roller Width - Inch:
73.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount