B5-RRD-30SB
Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-RRD-30SB
BDI # 21455606
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
E6-35TE-96SB
Description
E6-35TE-96SB TROUGHING IDLER ; 96" BELT W 6" RLR 35DEG CEMA E
Part # E6-35TE-96SB
BDI # 23153447
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E6P-35TEISW-96SB
Description
E6P-35TEISW-96SB IMPACT EZ SLIDER ASSY ; 96" BELT W 6" RLR 35DEG
Part # E6P35TEISW96SB
BDI # 23156971
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
C5-31LSRRD-36
Description
C5-31LSRRD-36 RETURN IDLER ; LIVE SHFT RBR DISC 36" BELT W 5" RLR 31D
Part # C5-31LSRRD-36
BDI # 23145016
Features
Roller Width - Inch:
38.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
D6-GSRI-33.00
Description
D6-GSRI-33.00 RETURN RETRO ROLLER ; GOODMAN STEEL NUT
Part # D6-GSRI-33.00
BDI # 23159472
Features
Roller Width - Inch:
33
Roller Width - Millimeter:
838.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller