D315;056B34F5327
Description
D315 ; 056B34F5327 GP AC MOTOR ; 2HP 3450RPM TEFC 56HC 1/60/115/208-230V
Part # D315
BDI # 22326118
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 16.6/9.4 To 8.3 Ampere | 2 Poles
Mounting Method:
Bolt-On
D457A;056T17F15677
Description
D457A ; 056T17F15677 BRAKE AC MOTOR ; 1.5HP 1800RPM TEFC 56HC 3/60/230/460V
Part # D457A
BDI # 22326790
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
G575;056B17F5306
Description
G575 ; 056B17F5306 GP AC MOTOR ; 2HP 1725RPM TEFC 56HC 1/60/115/208-230V
Part # G575
BDI # 22326014
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/10.8 To 10 Ampere | 4 Poles
Mounting Method:
Bolt-On
G574;056B17F5305
Description
G574 ; 056B17F5305 GP AC MOTOR ; 1-1/2HP 1725 TEFC 56HC 1PH 115/208-230V
Part # G574
BDI # 22326012
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.2/8.2 To 7.6 Ampere | 4 Poles
Mounting Method:
Bolt-On
D316;056B34F5328
Description
D316 ; 056B34F5328 GP AC MOTOR ; 3HP 3450RPM TEFC 56HC 1/60/208-230V
Part # D316
BDI # 22326120
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13.1 To 11.8 Ampere | 2 Poles
Mounting Method:
Bolt-On