DL1026
Description
DL1026 FAN AND BLOWER MOTOR ; 1/4HP 1PH 60HZ 115V 1075RPM OPEN
Part # DL1026
BDI # 27812952
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.5 Ampere | 6 Poles
Mounting Method:
Resilient Ring
HW20084L
Description
HW20084L ; 1/12HP 1PH 1800RPM 115V 48YZ FRAME ODP
Part # HW20084L
BDI # 24534673
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.44
Inch - Metric:
Inch
Horse Power:
0.08HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient Ring
BDL1106
Description
BDL1106 FAN AND BLOWER MOTOR ; 1PH 1HP 5.6DIA 48 FRAME 115V
Part # BDL1106
BDI # 22852569
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.6 Ampere | 6 Poles
Mounting Method:
Resilient Ring
FEH1056D
Description
FEH1056D CONDENSER FAN ; 1/2HP 0.37KW 1075RPM 208-230/460V
Part # FEH1056D
BDI # 23414590
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.4/1.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring
158A
Description
158A CONDENSER FAN MOTOR ; 3/4HP 1PH 460V 1075RPM SEMI ENCLOSED
Part # 158A
BDI # 27812965
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.1 Ampere | 6 Poles
Mounting Method:
Resilient Ring