K221M2
Description
K221M2 AC MOTOR ; 7-10-1/2HP 3450 ODP 184TZ 1/60/200-230V
Part # K221M2
BDI # 22334707
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
11
Inch - Metric:
Inch
Horse Power:
7HP
Other Features:
Current Rating 31.5 To 27 Ampere | 2 Poles
Mounting Method:
Rigid
RA1176WB
Description
RA1176WB ; 3/4HP 1PH 1200RPM 200-230V 56Z FRAME ODP
Part # RA1176WB
BDI # 24535069
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.4 To 4.2 Ampere | 6 Poles
Mounting Method:
Cushion
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2.8 To 2.9/1.3 To 1.4 Ampere | 4/6 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1745/845
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5 To 5/2 To 2 Ampere | 4/ 8 Poles
Mounting Method:
Rigid
M520M2
Description
M520M2 GENERAL PURPOSE MOTOR ; 20-5HP 1755RPM DP 284T 3PH 200-230V
Part # M520M2
BDI # 24534741
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1755/875
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 56 To 51/21.5 To 2 Ampere | 4/ 8 Poles
Mounting Method:
Rigid