C520
Description
C520 GENERAL PURPOSE MOTOR ; 3/4HP 1PH 1800RPM 208-230/115V 56 TEFC
Part # C520
BDI # 24533761
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 5.4 To 5.2/10.4 Ampere | 4 Poles
Mounting Method:
Rigid
B642
Description
B642 GENERAL PURPOSE MOTOR ; 3/4HP 3450RPM DP 56 1PH 208-230/115V
Part # B642
BDI # 24533588
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.7 To 4.6/9.2 Ampere | 2 Poles
Mounting Method:
Cushion
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.2 To 4/8 Ampere | 4 Poles
Mounting Method:
Cushion
C829
Description
C829 GENERAL PURPOSE MOTOR ; 3/4HP 1140RPM TEFC 56C 1PH 208-230/115V
Part # C829
BDI # 24533857
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.6 To 4.4/8.8 Ampere | 6 Poles
Mounting Method:
Rigid
B889
Description
B889 GENERAL PURPOSE MOTOR ; 3/4HP 3450RPM TEFC 56C 1PH 208-230/115V
Part # B889
BDI # 24533620
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 5 To 4.6/9.2 Ampere | 2 Poles
Mounting Method:
Rigid