1LE23214GB212AA3
Description
1LE23214GB212AA3 AC MOTOR ; NON RETURNABLE 350HP 1800RPM SD100 460V
Part # 1LE23214GB212AA3
BDI # 22594684
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214GB212AA3
Description
1LE24214GB212AA3 AC MOTOR ; NON RETURNABLE 350HP 1800RPM SD100 460V
Part # 1LE24214GB212AA3
BDI # 22595176
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214GB213AA3
Description
1LE24214GB213AA3 AC MOTOR ; NON RETURNABLE 350 1800 SD100 IEEE
Part # 1LE24214GB213AA3
BDI # 22595179
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214FB212AA3
Description
1LE23214FB212AA3 AC MOTOR ; NON RETURNABLE 350HP 1800RPM SD100 460V
Part # 1LE23214FB212AA3
BDI # 22594666
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
92.075
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214FB213AA3
Description
1LE23214FB213AA3 AC MOTOR ; NON RETURNABLE 350 1800 SD100 575
Part # 1LE23214FB213AA3
BDI # 22594668
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
92.075
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted