Page 1 of 3

Next

Compare

COMPARE

36R604N176G1

Description
36R604N176G1 MULTI PHASE AC MOTOR ; 2.2KW 1755RPM 3PH 60HZ D100LZ

BALDOR-RELIANCE

Part # 36R604N176G1

BDI # 21545293

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.984
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24.994

Overall Length - Inch: 16.36
Base to Center of Shaft - Millimeter: 101.6
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: B3 Face | Rigid

Price Inventory : In stock
Loading Price
QTY

COMPARE

05H139X398G1

Description
05H139X398G1 3 PHASE AC MOTOR ; 2.2KW 3450RPM 3PH 60HZ D90S-L 0532M

BALDOR-RELIANCE

Part # 05H139X398G1

BDI # 21528768

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.787
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19.99

Overall Length - Inch: 17.09
Base to Center of Shaft - Millimeter: 89.916
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: B3 Face | Rigid

Price Inventory : In stock
Loading Price
QTY
19214300

COMPARE

19214300

Description
19214300 ; POR 2/1.5 1800 575 IP55

LEESON

Part # 19214300

BDI # 17099293

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 12.6
Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 2HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35E1202M492G1

Description
35E1202M492G1 MULTI PHASE AC MOTOR ; 0.75KW 1760RPM 3PH 60HZ D90SZ TEFC

BALDOR-RELIANCE

Part # 35E1202M492G1

BDI # 21545328

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.61
Base to Center of Shaft - Millimeter: 89.916
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192125.00

COMPARE

192125.00

Description
19212500 ; POR 1/.75 1800 575 IP55

LEESON

Part # 192125.00

BDI # 556448

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.1
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY