H988L
Description
H988L CIRCULATOR PUMP MOTOR ; 3HP 3PH 1800RPM 460/208-230V 56Y ODP
Part # H988L
BDI # 24534667
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 4.4/9 To 8.8 Ampere | 4 Poles
Mounting Method:
Cushion