GT3306;145TTFR16016
Description
GT3306 ; 145TTFR16016 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JPV 3/60/200V
Part # GT3306
BDI # 22328097
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8 Ampere | 2 Poles
Mounting Method:
Rigid
V210M2
Description
V210M2 GENERAL PURPOSE MOTOR ; 3HP 3500RPM ODP 182T 1PH 115/208-230V
Part # V210M2
BDI # 24535195
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
1
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 32/17.1 To 16.1 Ampere | 2 Poles
Mounting Method:
Rigid
K221M2
Description
K221M2 AC MOTOR ; 7-10-1/2HP 3450 ODP 184TZ 1/60/200-230V
Part # K221M2
BDI # 22334707
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
11
Inch - Metric:
Inch
Horse Power:
7HP
Other Features:
Current Rating 31.5 To 27 Ampere | 2 Poles
Mounting Method:
Rigid
K321M2
Description
K321M2 AC MOTOR ; 10-14V 3450RPM ODP 215TZ 1/60/200-230V
Part # K321M2
BDI # 22334741
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
12.4
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 44.5 To 41 Ampere | 2 Poles
Mounting Method:
Rigid
P229M2
Description
P229M2 CLOSE-COUPLED PUMP MOTOR ; 3HP 1PH 3600RPM 230/115V 182JM FRAME ODP
Part # P229M2
BDI # 24534797
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.25
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
9.5
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 16.1/32 Ampere | 2 Poles
Mounting Method:
Rigid