G577;056C11F5302
Description
G577 ; 056C11F5302 GP AC MOTOR ; 1/4HP 1140RPM TEFC 56C 1/60/115/208-230V
Part # G577
BDI # 22326132
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.8/3.1 To 3.4 Ampere | 6 Poles
Mounting Method:
Bolt-On
X235;056T11D5209
Description
X235 ; 056T11D5209 GP AC MOTOR ; 1HP 1140RPM DP 56 3/60/200-230/460V
Part # X235
BDI # 22326528
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.6 To 6/3 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
G579;056B11F5302
Description
G579 ; 056B11F5302 GP AC MOTOR ; 3/4HP 1140RPM TEFC 56C 1/60/115/208-230V
Part # G579
BDI # 22325883
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.4/5.8 To 5.7 Ampere | 6 Poles
Mounting Method:
Bolt-On
G576;056C11F5303
Description
G576 ; 056C11F5303 GP AC MOTOR ; 1/3HP 1140RPM TEFC 56C 1/60/115/208-230V
Part # G576
BDI # 22326134
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 7.8/3.6 To 3.9 Ampere | 6 Poles
Mounting Method:
Bolt-On
X524;056T11O5307
Description
X524 ; 056T11O5307 CONDENSER FAN MOTOR ; 1-1/2HP 1140RPM OPEN 56Y 3/60/575V
Part # X524
BDI # 22326596
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.2 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame