SYJ314-BLOZ-Q
Description
SYJ314-BLOZ-Q VALVE, SOL, BASE MT (SMARTCATALOG)
Part # SYJ314-BLOZ-Q
BDI # 25789512
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Base Mounted | Normally Closed | Individual Pilot Exhaust | L Plug without Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
2.189
Voltage:
24/50-60 VAC
SYJ712-BG-01T
Description
SYJ712-BG-01T VALVE, SOL, BODY PT (AC) (SMARTCATALOG)
Part # SYJ712-BG-01T
BDI # 25789779
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.77/0.76 Cv Factor | Air Fluid | Body Ported
Overall Length - Inch:
2.866
Voltage:
24/50-60 VAC
VFS1320-BG-01T
Description
VFS1320-BG-01T, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)
Part # VFS1320-BG-01T
BDI # 25736524
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.37/0.41 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | Grommet - 300MM Lead Wire | Flush Non Locking Push Manual Override | In/Closed Center/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
6.122
Voltage:
24/50-60 VAC
Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 - 0.67 - 0.67 - 0.66 Cv Factor | Body Ported | Standard Type
Overall Length - Inch:
3.157
Voltage:
24/50-60 VAC
VXS2350S-06N-BGR1
Description
VXS2350S-06N-BGR1 VALVE, STEAM (SMARTCATALOG)
Part # VXS2350S-06N-BGR1
BDI # 25610015
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Pilot | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.2 Cv Factor | Steam Fluid | Full Wave Rectifier | Grommet - 300MM Lead Wire | -10 To 60 Deg C Ambient Temperature | In/Out Position
Overall Length - Inch:
8.264
Voltage:
24/50-60 VAC