UREH-CL1000X25
Description
UREH-CL1000X25 MATERIAL HANDLING HOSE ; 10" ID X 25' L POLYURETHANE
Part # UREH-CL1000X25
BDI # 24464687
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.37
Outside Diameter - Millimeter:
263.398
Other Features:
9" Minimum Bend Radius | Steel Wire Helix | Heavy Duty
Typical Use:
Concrete Resurfacing Dust Collection | Dust Control | Pharmaceutical Product Transfer | Wood Working | Furniture Dust and Chip Control
Inside Diameter - Millimeter:
254
Color:
Clear
URE-CL1000X25
Description
URE-CL1000X25 MATERIAL HANDLING HOSE ; 10" ID X 25' L POLYURETHANE
Part # URE-CL1000X25
BDI # 24464658
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.33
Outside Diameter - Millimeter:
262.382
Other Features:
8" Minimum Bend Radius | Steel Wire Helix
Typical Use:
Concrete Resurfacing Dust Collection | Dust Control | Insulation Blowing | Lavatory Waste Disposal | Oil Mist Collection | Pharmaceutical Product Transfer | Wood Working | Furniture Dust and Chip Control
Inside Diameter - Millimeter:
254
Color:
Clear
VF1000X100
Description
VF1000X100 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 10"X100' PVC
Part # VF1000X100
BDI # 24464779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.354
Outside Diameter - Millimeter:
262.992
Other Features:
0.118" Wall Thickness | Polyester Yarn Spiral Wrap
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
256.997
Color:
Blue
URE-BK1000X25
Description
URE-BK1000X25 MATERIAL HANDLING HOSE ; 10" ID X 25' L POLYURETHANE
Part # URE-BK1000X25
BDI # 24464640
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.33
Outside Diameter - Millimeter:
262.382
Other Features:
8" Minimum Bend Radius | Steel Wire Helix
Typical Use:
Concrete Resurfacing Dust Collection | Dust Control | Insulation Blowing | Lavatory Waste Disposal | Oil Mist Collection | Wood Working | Furniture Dust and Chip Control
Inside Diameter - Millimeter:
254
Color:
Black
OF20B-1000X660
Description
OF20B-1000X660 DISCHARGE HOSE ; OROFLEX 20 BLK 10"X660' PVC/NITRILE RBR
Part # OF20B-1000X660
BDI # 24460556
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.359
Outside Diameter - Millimeter:
263.119
Other Features:
0.15" Wall Thickness | Heavy Duty
Typical Use:
Agricultural | Irrigation | Mining
Inside Diameter - Millimeter:
255.499
Color:
Black