1070GL20-1 AND 2 SLEEVE
Description
1070GL20-1 AND 2 SLEEVE ; 0729513 FOR COUPLING
Part # 10011046
BDI # 18105457
Features
Component:
Sleeve Assembly
Width - Millimeter:
195.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
1197000In-Lbs
Width - Inch:
7.7
1070G20/52 SLEEVE
Description
1070G20/52 SLEEVE ; 0745001 20-3/4" OD GEAR COUPLING STEEL
Part # 10011271
BDI # 18105448
Features
Component:
Sleeve Assembly
Width - Millimeter:
195.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
1197000In-Lbs
Width - Inch:
7.7
7H EB SSLEEVE
Description
7H EB SSLEEVE ASSEMBLY ; NON-RETURNABLE SERIES H
Part # 1963610
BDI # 315008
Features
Component:
Sleeve Assembly
Width - Millimeter:
195.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1160000In-Lbs
Width - Inch:
7.688
7H EB SLEEVE
Description
7H EB SLEEVE ASSEMBLY ; NON-RETURNABLE SERIES H
Part # 1959154
BDI # 315006
Features
Component:
Sleeve Assembly
Width - Millimeter:
195.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1160000In-Lbs
Width - Inch:
7.688
FSL 3 SLEEVE OAL 6.50 FLANGE
Description
FSL 3 SLEEVE OAL 6.50 FLANGE ; POR
Part # FSL 3 SLEEVE OAL 6.50 FLANGE
BDI # 19074781
Features
Component:
Sleeve Assembly
Width - Millimeter:
203.962
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
Double Engagement | Flanged | Vari Crown Tooth | Corrosion Resistant Bolt and Nut | 4000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
Width - Inch:
8.03