Page 1 of 2

Next

Compare
SD2E-A2/H2I11-A

COMPARE

SD2E-A2/H2I11-A

Description
SD2E-A2/H2I11-A SOLENOID VALVE ; POR 2/2 SPOOL TYPE 8GPM 5100PSI

ARGO-HYTOS

Part # 19651100

BDI # 24332956

Features

Port Type: 3/4"-16 UNF
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Spool | Solenoid
Actuation: Spring | Solenoid Return
Media: Hydraulic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 10.6 GPM Flow Capacity | Zinc-Coated Surface Treatment | Direct-Acting | High Performance
Overall Length - Inch: 3.843
Voltage: 21.6 VDC

Price Inventory : Available to order
Loading Price
QTY
SD3E-A2/S2L2M9

COMPARE

SD3E-A2/S2L2M9

Description
SD3E-A2/S2L2M9 SOLENOID VALVE

ARGO-HYTOS

Part # SD3E-A2/S2L2M9

BDI # 21593554

Features

Port Type: 3/4"-16 UNF
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Poppet | Solenoid
Actuation: Spring | Air Pilot - Solenoid Return
Media: Hydraulic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 7.9 GPM Flow Capacity | Without Manual Override | Standard
Overall Length - Inch: 3.78
Voltage: 21.6 VDC

Price Inventory : Available to order
Loading Price
QTY
SD3E-A2/H2L2M5-A

COMPARE

SD3E-A2/H2L2M5-A

Description
SD3E-A2/H2L2M5-A SOLENOID VALVE ; POR 2/2 WAY

ARGO-HYTOS

Part # 20770500

BDI # 23776538

Features

Port Type: 3/4"-16 UNF
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Poppet | Solenoid
Actuation: Spring | Air Pilot - Solenoid Return
Media: Hydraulic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 7.9 GPM Flow Capacity | Socket Head Screw | Zinc-Coated Surface Treatment | High Performance
Overall Length - Inch: 3.78
Voltage: 21.6 VDC

Price Inventory : Available to order
Loading Price
QTY
SD3E-B2/H2L2M9-A

COMPARE

SD3E-B2/H2L2M9-A

Description
SD3E-B2/H2L2M9-A CARTRIDGE VALVE ; POR 20776100

ARGO-HYTOS

Part # 20776100

BDI # 25813308

Features

Port Type: 7/8"-14 UNF
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Poppet | Solenoid
Actuation: Spring | Air Pilot - Solenoid Return
Media: Hydraulic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 19.8 GPM Flow Capacity | Without Manual Override | Zinc-Coated Surface Treatment | High Performance
Overall Length - Inch: 4.457
Voltage: 21.6 VDC

Price Inventory : Available to order
Loading Price
QTY
SD3E-B2/H2L2M9-B

COMPARE

SD3E-B2/H2L2M9-B

Description
SD3E-B2/H2L2M9-B SOLENOID VALVE ; POR ZINC-NICKEL COATING

ARGO-HYTOS

Part # 30463900

BDI # 27443658

Features

Port Type: 7/8"-14 UNF
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Poppet | Solenoid
Actuation: Spring | Air Pilot - Solenoid Return
Media: Hydraulic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 19.8 GPM Flow Capacity | Without Manual Override | Zinc-Coated Surface Treatment | High Performance
Overall Length - Inch: 4.457
Voltage: 21.6 VDC

Price Inventory : Available to order
Loading Price
QTY