Features
Size:
0.313 IN ID X 0.472 IN OD X 0.99 IN L
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Standard Profile | 0.75 Inch Head Dia | 5/16 Inch Fastener | 0.042 Inch Offset
Product Name:
Bushing
Product Type:
Concentric Support
T4-1FT
Description
T4-1FT SINGLE EDGE TRACK ; 1' L CS INDUCTION HARD/POLISHED
Part # T4-1
BDI # 21434375
Features
Height - Millimeter:
11.1
Height - Inch:
0.437
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
304.8
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
12
Length Type:
Cut to Length
Product Name:
Rail
SWSC4XA
Description
SWSC4XA STUDDED WHEEL ; DUAL VEE SIZE 4 CS CONCENTRIC SHIELD
Part # SWSC4XA
BDI # 21434329
BX-1SS
Description
BX-1SS ECCENTRIC SUPPORT BUSHING ; 0.141" ID X 0.187" OD X 0.55" L
Part # BX1SS
BDI # 19117703
Features
Size:
0.141 IN ID X 0.187 IN OD X 0.55 IN L
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Standard Profile | 0.438 Inch Hex | No.6 Fastener | 0.012 Inch Offset
Product Name:
Bushing
Product Type:
Eccentric Support
T4-2500-7
Description
T4-2500-7 STRAIGHT V RAIL ; 25" LEN 1-1/16" WID 7/16" HGT
Part # T425007
BDI # 19122001
Features
Height - Millimeter:
11.1
Height - Inch:
0.437
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
635
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 7
Length - Inch:
25
Length Type:
Cut to Length
Product Name:
Rail