SWSE4XA
Description
SWSE4XA SWAGED STUD WHEEL ASMB ECC ; W4X SEALED/SHIELD
Part # SWSE4XA
BDI # 21434364
Features
Roller Width - Inch:
0.75
Thread Size:
M12 X 1.75
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Roller Width - Millimeter:
19.05
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
59.944
Roller Diameter - Inch:
2.36
BX-3SS
Description
BX-3SS ECCENTRIC SUPPORT BUSHING ; 0.313" ID X 0.472" OD X 0.99" L
Part # BX3SS
BDI # 19117705
Features
Size:
0.313 IN ID X 0.472 IN OD X 0.99 IN L
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Standard Profile | 0.75 Inch Hex | 5/16 Inch Fastener | 0.042 Inch Offset
Product Name:
Bushing
Product Type:
Eccentric Support
Features
Size:
0.313 IN ID X 0.472 IN OD X 0.99 IN L
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Standard Profile | 0.75 Inch Head Dia | 5/16 Inch Fastener | 0.042 Inch Offset
Product Name:
Bushing
Product Type:
Concentric Support
T4-1FT
Description
T4-1FT SINGLE EDGE TRACK ; 1' L CS INDUCTION HARD/POLISHED
Part # T4-1
BDI # 21434375
Features
Height - Millimeter:
11.1
Height - Inch:
0.437
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
304.8
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
12
Length Type:
Cut to Length
Product Name:
Rail