LBBR 16-2LS
Description
LBBR 16-2LS LINEAR BALL BEARING ; 16MM SHAFT DIA 24MM OD 30MM WIDTH
Part # LBBR 16-2LS
BDI # 1413762
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Length - Millimeter:
30
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LBBR 10-2LS
Description
LBBR 10-2LS LINEAR BALL BEARING ; 10MM BORE 17MM OD
Part # LBBR 10-2LS
BDI # 1413789
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Length - Millimeter:
26
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.024
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LBBR 12-2LS
Description
LBBR 12-2LS LINEAR BALL BEARING ; 12MM BORE 19MM OD
Part # LBBR 12-2LS
BDI # 1413757
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Length - Millimeter:
28
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.102
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Bolt Center Across Shaft - Millimeter:
42
Bolt Center Across Shaft - Inch:
1.654
Base to Center of Shaft - Millimeter:
30
Inch - Metric:
Metric
Material:
Aluminum
Other Features:
M10 Bolt
Housing Style:
2 Bolt Support Block
Overall Length - Inch:
2.362
Base to Center of Shaft - Inch:
1.181
Overall Width - Inch:
1.181
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Length - Millimeter:
30
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball