Page 1 of 2

Next

Compare
BM-056

COMPARE

BM-056

Description
BM-056 LOCKNUT ; M28 X 1.5 THREAD 42MM OD 11MM THK

WHITTET-HIGGINS

Part # BM-056

BDI # 967148

Features

Thread Size: M28 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Outside Diameter - Millimeter: 42
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : Available to order
Loading Price
QTY
KM-056

COMPARE

KM-056

Description
KM-056 RETAINING LOCKNUT ; M28 X 1.5 THREAD 42MM OD 7MM THK

WHITTET-HIGGINS

Part # KM-056

BDI # 967674

Features

Thread Size: M28 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Outside Diameter - Millimeter: 42
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.276
Nominal Thickness - Millimeter: 7

Price Inventory : Available to order
Loading Price
QTY
KMS-056

COMPARE

KMS-056

Description
KMS-056 RETAINING LOCKNUT ; M28 X 1.5 THREAD 42MM OD 7MM THK

WHITTET-HIGGINS

Part # KMS-056

BDI # 966499

Features

Thread Size: M28 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Outside Diameter - Millimeter: 42
Nominal Thickness - Inch: 0.276

Nominal Thickness - Millimeter: 7

Price Inventory : Available to order
Loading Price
QTY
BMM-056

COMPARE

BMM-056

Description
BMM-056 LOCKNUT ; M28 X 1.5 THREAD 42MM OD 11MM THK

WHITTET-HIGGINS

Part # BMM-056

BDI # 967215

Features

Thread Size: M28 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Outside Diameter - Millimeter: 42
Other Features: Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : Available to order
Loading Price
QTY
BMS-056

COMPARE

BMS-056

Description
BMS-056 LOCKNUT ; METRIC STAINLESS STEEL

WHITTET-HIGGINS

Part # BMS-056

BDI # 967246

Features

Thread Size: M28 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Outside Diameter - Millimeter: 42
Other Features: 303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : Available to order
Loading Price
QTY