FMO-900-AW 5GAL PAIL;L0884-060
Description
L0884-060 FMO-900 AW 5GAL PAIL ; LIQUID COLORLESS
Part # L0884-060
BDI # 18230973
Features
Other Features:
Zinc Free
Container Type:
Pail
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 40 | ISO 150
Product Type:
Mineral Oil
SYNAC-150 5GAL PAIL;L0936-060
Description
L0936-060 SYNAC-150 AIR COMP OIL 5GAL ; PAIL
Part # L0936-060
BDI # 18231542
Features
Container Type:
Pail
Typical Use:
Compressor | Pump
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 40 | ISO 150
Product Type:
Ester
FG-150 SEAMER OIL 330GAL TOTE;L0909-070
Description
L0909-070 SEAMER OIL FG-150 330GAL ; NON RETURNABLE
Part # L0909-070
BDI # 18230308
Features
Container Type:
Spacekraft Bin
Typical Use:
Can Seamer
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 40 | ISO 150
Product Type:
Mineral Oil
CHAIN CBL HVY 120LB QT DRM;L0136-039
Description
L0136-039 CHAIN AND CABLE FLUID 120LB ; QUARTER DRUM
Part # L0136-039
BDI # 18228700
Features
Other Features:
Lubricate Without Gumming
Container Type:
Drum
Typical Use:
Chain
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 40 | ISO 150
Product Type:
Petroleum Based
AC-3 55GAL DRUM;L0708-062
Description
L0708-062 AC-3 AIR COMP OIL 55GAL DRUM
Part # L0708-062
BDI # 18229454
Features
Other Features:
Chemical and Mechanical Stability | Good Heat Transfer | Good Demulsibility | Foam Suppression
Container Type:
Drum
Typical Use:
Compressor | Pump
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 40 | ISO 150
Product Type:
Petroleum Based