NO.1242 35LB PAIL;L0106-035
Description
L0106-035 1242 GREASE 35LB PAIL ; MULTI PURPOSE
Part # L0106-035
BDI # 18229582
Features
Other Features:
Heavy Duty | Extremely Shear Stability | Thick and Tacky | Protection Under Heavy Load
Container Type:
Pail
Typical Use:
Multipurpose
Texture:
Semi Solid
Color:
Beige
Product Name:
Grease
Product Base:
Lithium Complex
FG-2/460 16OZ CART;L0320-098
Description
L0320-098 SYNTHETIC GREASE FG-2/460 ; NON RETURNABLE
Part # L0320-098
BDI # 24997794
SFGO ULTRA 100 5GAL PAIL;L0983-060
Description
L0983-060 SFGO ULTRA 100 5GAL PAIL ; LIQUID WATER WHITE
Part # L0983-060
BDI # 18230103
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 85 Gear | ISO 100
Product Type:
Polyalphaolefin
FMO-1100-AW 1GAL JUG;L0886-057
Description
L0886-057 FMO-1100 AW 1GAL JUG ; NON RETURNABLE
Part # L0886-057
BDI # 18228146
Features
Other Features:
Zinc Free
Container Type:
Jug
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 50 | ISO 220
Product Type:
Mineral Oil
LOW TEMP 10OZ TUBE;L0172-092
Description
L0172-092 LOW TEMP GREASE 10OZ TUBE ; NON RETURNABLE
Part # L0172-092
BDI # 18229441
Features
Other Features:
Smooth
Container Type:
Tube
Typical Use:
Multipurpose
Texture:
Semi Solid
Color:
Off White
Product Name:
Grease
Product Base:
Calcium Complex