HO-0 5GAL PAIL;L0760-060
Description
HO-0 5GAL PAIL ; L0760-060 HYDRAULIC OIL ; LIQUID AMBER
Part # L0760-060
BDI # 18227315
Features
Other Features:
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Container Type:
Pail
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32
Product Type:
Petroleum Based
CHAIN CABL FLD 11OZ SPRAY CAN;L0135-063
Description
CHAIN CABL FLD 11OZ SPRAY CAN; L0135-063 ; FLUID NON-RETURNABLE 12EA/CS
Part # L0135-063
BDI # 18228705
Features
Other Features:
Lubricate Without Gumming
Container Type:
Aerosol Can
Typical Use:
Chain
Texture:
Aerosol
Color:
Off White
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32
Product Type:
Petroleum Based
AC-0 5GAL PAIL;L0704-060
Description
AC-0 5GAL PAIL ; L0704-060 AIR COMP OIL
Part # L0704-060
BDI # 18229134
Features
Other Features:
Chemical and Mechanical Stability | Good Heat Transfer | Good Demulsibility | Foam Suppression
Container Type:
Pail
Typical Use:
Compressor | Pump
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32
Product Type:
Petroleum Based
AC-0 55GAL DRUM;L0704-062
Description
AC-0 55GAL DRUM ; L0704-062 AIR COMP OIL
Part # L0704-062
BDI # 18229135
Features
Other Features:
Chemical and Mechanical Stability | Good Heat Transfer | Good Demulsibility | Foam Suppression
Container Type:
Drum
Typical Use:
Compressor | Pump
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32
Product Type:
Petroleum Based
MARINE-SAFE 32 5GAL PAIL;L0822-060
Description
MARINE-SAFE 32 5GAL PAIL ; L0822-060 ; HYDRAULIC OIL
Part # L0822-060
BDI # 18228051
Features
Other Features:
High Performance | Zinc Free
Container Type:
Pail
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32
Product Type:
Biodegradable