3 1/2 HG EB FF FB
Description
3 1/2 HG EB FF-FB GEAR COUPLING ; NON-RETURNABLE
Part # HG2274942
BDI # 27815290
103 KD 2 SS438
Description
103 KD 2 SS438 DISC COUPLING ; NON-RETURNABLE
Part # 2287183
BDI # 316459
4 HG MMHUB10
Description
4 HG MMHUB10 COUPLING MILL MOTOR HUB ; NON-RETURNABLE
Part # HG2284859
BDI # 27815053
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt | Flex Hub
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
204 KD 20 JL800
Description
204 KD 20 JL800 DISC COUPLING ; NON-RETURNABLE
Part # 2433472
BDI # 316673
103 KD 21 LS500
Description
103 KD 21 LS500 DISC COUPLING ; NON-RETURNABLE
Part # 2429835
BDI # 316471