Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM
Part Type:
Seal Kit
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM | Spring-Loaded Lip Input Seal | Spring-Loaded Lip Output Seal | Input Shaft | Counter-Shaft and Output Bearing
Part Type:
Level-I Rebuild Kit
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM | 1-7/16" Bore
Part Type:
Tapered Bushing Assembly
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
2012 X 2-1/8-KW
Description
2012 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117177
BDI # 256204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
459994
Bushing Series:
2012