Page 1 of 6

Next

Compare
SS-HMQ818-30-H1-56-16

COMPARE

SS-HMQ818-30-H1-56-16

Description
SS-HMQ818-30-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 1.75" MOTORIZED QUILL I/P

GROVE GEAR

Part # S183046316

BDI # 21495857

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 7.32

Price Inventory : In stock
Loading Price
QTY
SS-HMQ818-5-H1-56-12

COMPARE

SS-HMQ818-5-H1-56-12

Description
SS-HMQ818-5-H1-56-12 WORM GEAR REDUCER ; SS QUILL INPUT 5:1 RATIO 56 FLNAGE

GROVE GEAR

Part # S183045712

BDI # 21585001

Price Inventory : Available to order
Loading Price
QTY
GR-WBMQ824-40-L-56

COMPARE

GR-WBMQ824-40-L-56

Description
GR-WBMQ824-40-L-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION

GROVE GEAR

Part # GR8243008.00

BDI # 436793

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Nominal Center Distance - Inch: 2.31
Other Features: Single Reduction | Washdown Duty | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 8.4

Price Inventory : Available to order
Loading Price
QTY
GR-BMQ842-20-L-180

COMPARE

GR-BMQ842-20-L-180

Description
GR-BMQ842-20-L-180 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION

GROVE GEAR

Part # GR8420293.00

BDI # 437939

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 107.95
Nominal Center Distance - Inch: 4.25
Other Features: Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : Available to order
Loading Price
QTY
GR-BMQ842-30-R-180

COMPARE

GR-BMQ842-30-R-180

Description
GR-BMQ842-30-R-180 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION

GROVE GEAR

Part # GR8420307.00

BDI # 437952

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 107.95
Nominal Center Distance - Inch: 4.25
Other Features: Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : Available to order
Loading Price
QTY